Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Speaker Size (mm) | 6 |
|---|---|
| IP Rating | IP55 |
| Packaging Dimensions (WxHxD) (mm) | 111x130x40 (4.37x 5.12x1.57inch) |
| Form Factor | In-ear true wireless earbuds |
| EarGels Material | Silicone |
| Mono Mode | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Brilliantly engineered to breathe new life into your music.
Great calls & music wherever you go.
Soundtrack your life on the go
You deserve music your way, every day. With 6mm speakers and class-leading customization options via our intuitive Jabra Sound+ app, these compact buds deliver rich, clear sound and punchy bass that’s not just powerful, it’s unique to you.
Keep the noise out
Specifically designed to offer outstanding noise isolation, Elite 3 gives you a perfectly portable escape, and keeps you immersed in the music, wherever your day takes you.
But let the right sounds in
From ordering a coffee, to listening out for your announcement at the train station, our clever HearThrough technology uses the built-in microphones to instantly pick up external sounds and play them in your ears. Simply tap your earbud button to activate.
Be ready for anything
With mono mode, you can use either earbud and leave the other charging in the sleek magnetic case. Use one, charge one, repeat… well, forever. With mono mode, whatever you feel like doing today, at least one of your buds is always ready.
Enjoy clearly better calls
We’ve loaded Elite 3 with four microphones for crystal clear calls. That means wherever you go, you can chat and make plans and be heard clearly.
Go on and on with a battery that can too
With up to 7 hours in the buds, a total of 28 hours with the sleek charging case, and a fast charge, you’ll never worry about being caught out by a low battery again.
Enjoy maximum ease of use
With Alexa Built-in, one-touch Spotify playback, and Google Fast Pair*, you can ask for directions,
play your favorite tunes, and instantly pair to your device without even breaking stride.
Look good. Feel good
With classic Danish design and our ergonomic acoustic engineering, these buds look and feel as good as they sound.
Ditch the umbrella
Elite 3 has been engineered for durability, with IP55-rated rainproof protection, and a 2-year warranty**. So even if you do get caught out in the rain, you don’t need to worry.
**Against failure from dust and water with Jabra Sound+ app registration
Great calls & music wherever you go.
Soundtrack your life on the go
You deserve music your way, every day. With 6mm speakers and class-leading customization options via our intuitive Jabra Sound+ app, these compact buds deliver rich, clear sound and punchy bass that’s not just powerful, it’s unique to you.
Keep the noise out
Specifically designed to offer outstanding noise isolation, Elite 3 gives you a perfectly portable escape, and keeps you immersed in the music, wherever your day takes you.
But let the right sounds in
From ordering a coffee, to listening out for your announcement at the train station, our clever HearThrough technology uses the built-in microphones to instantly pick up external sounds and play them in your ears. Simply tap your earbud button to activate.
Be ready for anything
With mono mode, you can use either earbud and leave the other charging in the sleek magnetic case. Use one, charge one, repeat… well, forever. With mono mode, whatever you feel like doing today, at least one of your buds is always ready.
Enjoy clearly better calls
We’ve loaded Elite 3 with four microphones for crystal clear calls. That means wherever you go, you can chat and make plans and be heard clearly.
Go on and on with a battery that can too
With up to 7 hours in the buds, a total of 28 hours with the sleek charging case, and a fast charge, you’ll never worry about being caught out by a low battery again.
Enjoy maximum ease of use
With Alexa Built-in, one-touch Spotify playback, and Google Fast Pair*, you can ask for directions,
play your favorite tunes, and instantly pair to your device without even breaking stride.
Look good. Feel good
With classic Danish design and our ergonomic acoustic engineering, these buds look and feel as good as they sound.
Ditch the umbrella
Elite 3 has been engineered for durability, with IP55-rated rainproof protection, and a 2-year warranty**. So even if you do get caught out in the rain, you don’t need to worry.
**Against failure from dust and water with Jabra Sound+ app registration
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
