Spesifikasi
| Color | Dark Grey |
|---|---|
| Speaker Size (mm) | 6 |
| IP Rating | IP55 |
| Microphone | 2 |
| Bluetooth Version | 5.2 |
| Battery Time (hour) | up to 21 |
| Mono Mode | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Brilliantly engineered to bring new experiences to your music. Great sound wherever you go.
For music lovers who really prioritize sound quality, the Jabra Elite 2 is the answer. Designed for dominant, punchy bass and powerful sound , you'll feel every beat, track , and playlist just the way you want it.
Are you ready for a new experience on your Music Playlist?
PERSONALIZED SOUND
Master your music
Make your favorite songs even better with Jabra Elite 2, "music is what you make". 6mm speakers deliver punchy, punchy bass , while an adjustable music equalizer lets you personalize your sound*
Bring your playlists to life.
Now available *Five presets for customization. More updates coming soon.
Noise Isolation Design
Designed to divert distractions
The Elite 2 is specifically designed to offer outstanding noise isolation, helping you get into the groove (and stay there) from the moment you put it on your ear.
Don't let the real world break your rhythm.
2-MIC CALL TECHNOLOGY
It takes two
Parks, subways, couches... wherever you like to chat, clear calls are better calls. These earbuds are equipped with two microphones, so no matter where you are, you'll always be heard
Because good conversation requires two microphones
For music lovers who really prioritize sound quality, the Jabra Elite 2 is the answer. Designed for dominant, punchy bass and powerful sound , you'll feel every beat, track , and playlist just the way you want it.
Are you ready for a new experience on your Music Playlist?
PERSONALIZED SOUND
Master your music
Make your favorite songs even better with Jabra Elite 2, "music is what you make". 6mm speakers deliver punchy, punchy bass , while an adjustable music equalizer lets you personalize your sound*
Bring your playlists to life.
Now available *Five presets for customization. More updates coming soon.
Noise Isolation Design
Designed to divert distractions
The Elite 2 is specifically designed to offer outstanding noise isolation, helping you get into the groove (and stay there) from the moment you put it on your ear.
Don't let the real world break your rhythm.
2-MIC CALL TECHNOLOGY
It takes two
Parks, subways, couches... wherever you like to chat, clear calls are better calls. These earbuds are equipped with two microphones, so no matter where you are, you'll always be heard
Because good conversation requires two microphones
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
