Spesifikasi
| Drive Diameter (mm) | 30 |
|---|---|
| Type | Dynamic |
| Frequency Response (Hz) | 20 to 20000 |
| Maximum Input Power (mW) | 100 |
| Sensitivity (dB) | 92 |
| Accessories Included | USB adapter (USB Type-A to USB Type-C) |
| Bit Depth | 16 bit |
| Cable Length (m) | 2.0 (6.6ft) |
| Connector | USB Type A |
| Impedance (ohm) | 32 |
| Microphone Frequency Response (Hz) | 200 to 10,000 |
| Microphone Polar Pattern | Bidirectional (figure-of-eight) |
| Microphone Sensitivity (dB) | ‐37 (1 V/Pa, at 1 kHz) |
| Microphone Type | Condenser |
| Operating Temperature (°C) | 5 to 40 (41° F to 104°F) |
| Power Supply (V) | USB power DC5 |
| Sample Rate (kHz) | 48 |
| System Requirements | Windows 8.1, Windows 10, macOS Catalina, macOS Big Sur; USB2.0 compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ATH-102USB
The ATH-102USB dual-ear USB headset with microphone is ideal for professionals working from home or students enrolled in remote learning. This lightweight, wired headset features a noise-cancelling microphone and dual earcups to provide high-quality stereo sound for calls, meetings, music, games and more. The USB-A output and included USB-C adapter allow for use with allow for use with computers like PCs and Macs to a wide range of other devices. So, whether you’re looking for a home office headset for conference calls or a solution for students in online school, the ATH-102USB is the best dual-ear headset for under $50.
If you’re searching for an affordable, dual-ear headset with a microphone, look no further than the ATH-102USB. The stereo headphones not only allow users to listen in to meetings, classes, and calls with clear audio, but, with their high-performance drivers, they also provide clear, natural audio for music, videos and games – ideal for those who want to use the headset for more than work or school. A built-in microphone with noise-cancelling capabilities ensures you’re heard without distracting background noises. Get started right away with this wired headset, whether by simply plugging it into a USB-A port or using the included USB-A to USB-C adapter.
The lightweight design with adjustable headband makes the ATH-102USB headset ideal for extended wear and prevents neck and shoulder strain. The microphone arm rotates 120 degrees, allowing you to swing it up and out of the way when not in use. An extra-long, 2-meter cable makes this wired headset easy to connect with your computer or laptop, no matter your desk setup, so you can still move around your desk with ease. The added convenience of in-line controller allows users to adjust volume and mute when needed.
The ATH-102USB dual-ear headset was also designed with cleanliness in mind, with the headset, controller, plug, earpads, and windscreen treated with an antimicrobial agent that inhibits bacteria* growth.
*Certain bacteria only, including E. coli and S. aureus.
Included Accessories: The ATH-102USB comes complete with a USB Type-A to USB Type-C adapter and windscreen.
The ATH-102USB dual-ear USB headset with microphone is ideal for professionals working from home or students enrolled in remote learning. This lightweight, wired headset features a noise-cancelling microphone and dual earcups to provide high-quality stereo sound for calls, meetings, music, games and more. The USB-A output and included USB-C adapter allow for use with allow for use with computers like PCs and Macs to a wide range of other devices. So, whether you’re looking for a home office headset for conference calls or a solution for students in online school, the ATH-102USB is the best dual-ear headset for under $50.
If you’re searching for an affordable, dual-ear headset with a microphone, look no further than the ATH-102USB. The stereo headphones not only allow users to listen in to meetings, classes, and calls with clear audio, but, with their high-performance drivers, they also provide clear, natural audio for music, videos and games – ideal for those who want to use the headset for more than work or school. A built-in microphone with noise-cancelling capabilities ensures you’re heard without distracting background noises. Get started right away with this wired headset, whether by simply plugging it into a USB-A port or using the included USB-A to USB-C adapter.
The lightweight design with adjustable headband makes the ATH-102USB headset ideal for extended wear and prevents neck and shoulder strain. The microphone arm rotates 120 degrees, allowing you to swing it up and out of the way when not in use. An extra-long, 2-meter cable makes this wired headset easy to connect with your computer or laptop, no matter your desk setup, so you can still move around your desk with ease. The added convenience of in-line controller allows users to adjust volume and mute when needed.
The ATH-102USB dual-ear headset was also designed with cleanliness in mind, with the headset, controller, plug, earpads, and windscreen treated with an antimicrobial agent that inhibits bacteria* growth.
*Certain bacteria only, including E. coli and S. aureus.
Included Accessories: The ATH-102USB comes complete with a USB Type-A to USB Type-C adapter and windscreen.
Feature
Advanced Sound Quality - High-quality stereo sound for music, games, and videos with high-performance driversUSB Type-A output (with USB Type-C™ adapter) for plug-and-play connectivity
Built-in noise-cancelling microphone transmits clear audio by suppressing unwanted ambient sounds, pops and other noises
Non-isolating earcups ensure natural-sounding conversations and superior breathability for extended, all-day comfort
Intuitive remote volume and mute control
Headset, controller, plugs, earpads, and windscreen are treated with an antimicrobial agent
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
