Spesifikasi
| Type | 3-speed, fully manual operation |
|---|---|
| Motor | 16-pole, 3-phase, brushless DC motor |
| Drive Method | Direct Drive |
| Speed (rpm) | 33-1/3, 45, 78 |
| Turntable Platter | 332mm dia. die-cast aluminum |
| Starting Torque (kgf.cm) | > 4.5 |
| Accessories Included | Slip mat; dust cover, platter; 45 RPM adapter; counterweight; AT-XP5 DJ phono cartridge; AT-HS1 headshell; power cord; USB cable; dual RCA (male) cable with integrated ground wire; stylus target light |
| Applicable Cartridge Weight (g) | 13-18 with headshell |
| Braking System | Electronic brake |
| Dimensions (mm) | 450.0x353.0x165.5 (17.72x13.90x6.56inch) |
| Effective arm Length (mm) | 230 |
| Output Level (mV) | Pre-amp \"PHONO\": 5.5 nominal at 1 kHz, 5 cm/sec Pre-amp \"LINE\": 300 nominal at 1 kHz, 5 cm/sec |
| Overhang (mm) | 15 |
| Power Supply Requirements (V/Hz) | AC 120, 60 |
| RIAA | 20-20kHz, +1/-3dB (In: 1.5mV 1kHz) |
| Signal to Noise Ratio (dB) | >55 (DIN-B) |
| Tonearm Type | Static balanced straight carbon tonearm with detachable headsell |
| Tracking Error Angle (˚) | Less Than 3 |
| USB Function | A/D, D/A – 16-bit/44.1 kHz or 48 kHz USB selectable; Computer interface – USB 1.1 Compliant Windows 7 or above, or MAC OS X or above |
| Wow and Flutter | < 0.1% WRMS (JIS WTD) with 33 RPM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AT-LP1240-USBXP
This superbly made, professional quality DJ turntable is designed primarily for use in clubs, touring and mobile DJ applications. It can also be used by music lovers to play their record collections at home. Its sleek, elegant matte-black and silver design fits into any stereo music or home entertainment system, and its built-in switchable phono pre-amp enables it to be used with a wide variety of receivers, powered speakers and other A/V components. As an added benefit, the turntable offers a USB output that allows direct connection to a computer for easy LP-to-digital conversion.
Built to deliver exceptional music reproduction even under the most demanding conditions of professional use, the AT-LP1240-USBXP utilizes a powerful direct-drive 16-pole, three-phase motor for quick startup, unwavering speed stability along with easy back-cueing, forward and reverse play and quiet operation at 33-1/3, 45 or 78 RPM. The turntable features an S-shaped tone arm with adjustable tracking force (counterweight) and anti-skate adjustment. It comes with the AT-HS1 universal 1/2"-mount headshell and the AT-XP5 DJ phono cartridge.
Additional DJ-friendly features including a damped cast-aluminum platter with stroboscopic speed markings and slip mat, an illuminated speed indicator and adjustable pitch control, dual start/stop buttons, a removable stylus target light, a dedicated tone arm grounding lug, a hydraulically damped lift lever and a locking tone arm rest that keeps the arm and cartridge in place during transport.
Audacity® and other compatible third-party software packages can be used to convert the audio on a record to MP3, WAV or other format digital audio files.
This superbly made, professional quality DJ turntable is designed primarily for use in clubs, touring and mobile DJ applications. It can also be used by music lovers to play their record collections at home. Its sleek, elegant matte-black and silver design fits into any stereo music or home entertainment system, and its built-in switchable phono pre-amp enables it to be used with a wide variety of receivers, powered speakers and other A/V components. As an added benefit, the turntable offers a USB output that allows direct connection to a computer for easy LP-to-digital conversion.
Built to deliver exceptional music reproduction even under the most demanding conditions of professional use, the AT-LP1240-USBXP utilizes a powerful direct-drive 16-pole, three-phase motor for quick startup, unwavering speed stability along with easy back-cueing, forward and reverse play and quiet operation at 33-1/3, 45 or 78 RPM. The turntable features an S-shaped tone arm with adjustable tracking force (counterweight) and anti-skate adjustment. It comes with the AT-HS1 universal 1/2"-mount headshell and the AT-XP5 DJ phono cartridge.
Additional DJ-friendly features including a damped cast-aluminum platter with stroboscopic speed markings and slip mat, an illuminated speed indicator and adjustable pitch control, dual start/stop buttons, a removable stylus target light, a dedicated tone arm grounding lug, a hydraulically damped lift lever and a locking tone arm rest that keeps the arm and cartridge in place during transport.
Audacity® and other compatible third-party software packages can be used to convert the audio on a record to MP3, WAV or other format digital audio files.
Feature
Direct-drive, high-torque, multipole motor for demanding DJ useFully manual operation
Start and brake control adjustments
Selectable 33/45/78 RPM speeds
Professional anti-resonance, damped die-cast aluminum platter with DJ-style slip mat
AT-HS1 universal ½"-mount headshell
Balanced S-shaped tone arm with hydraulically damped lift control, anti-skate, height adjustment and lockable rest
Audacity and other compatible third-party software packages can be used to create digital files from vinyl records
Built-in switchable phono pre-amplifier with detachable RCA output cables
Stroboscopic platter with speed indicator
Forward/reverse operation and variable pitch control with quartz speed lock
Removable stylus target light for easier cueing in low light
Includes: Dual RCA output cable with ground wire; USB cable; power cord; 45 RPM adapter; AT-XP5 DJ phone cartridge; headshell; counterweight; stylus target light; DJ-style slip mat; removable dust cover
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
