Spesifikasi
| Type | Belt drive turntable, fully automatic |
|---|---|
| Motor | DC servo-controlled |
| Drive Method | Belt-drive |
| Speed (rpm) | 33-1/3, 45 |
| Turntable Platter | Aluminium |
| AC adapter (V/A) | 12, 2 |
| Accessories Included | Dust cover, felt mat, platter (with drive belt), 45 RPM adapter, RCA audio cable (approx. 1.2m (3.9ft)), AC adapter (approx. 1.5m (4.9ft)) |
| Communication system | Bluetooth Version 5.0 |
| Compatible Bluetooth Profile | A2DP |
| Dimensions (mm) | 359.5x97.5x373.3 (14.15x3.84x14.70inch) |
| Maximum Communication Range (m) | Line of sight - approx. 10 (33ft) |
| Output Level (mV) | Pre-amp “PHONO”: 2.5 nominal at 1 kHz, 5 cm/sec Pre-amp “LINE” 150 nominal at 1 kHz, 5 cm/sec |
| Phono Pre-Amp Gain (dB) | 36 nominal, RIAA equalized |
| Power Supply Requirements (V/Hz/A) | 100 to 240, 50/60, Max.0.6 |
| Replacement Stylus | ATN3600L |
| Signal to Noise Ratio (dB) | >50 (DIN-B) |
| Support Codec | SBC, Qualcomm aptX |
| Wow and Flutter | Less than 0.25% (WTD) @ 3 kHz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The AT-LP60XBT gives you all the great features of the redesigned AT-LP60X fully automatic belt-drive stereo turntable with the added convenience of Bluetooth® wireless connectivity. The turntable pairs with speakers, headphones or other wireless devices. With its CSR BT chipset, the turntable is even able to connect to devices that support the aptX codec, which offers much-improved sound quality over the standard SBC code
Of course, the AT-LP60XBT can also be operated just like a regular turntable with a traditional wired connection. Either way – wired or wireless – you get outstanding audio with the ease of automatic operation controlled by front-panel start, stop and tonearm lift buttons.
Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the AT-LP60XBT’s Dual Magnet™ cartridge with replaceable stylus. The cartridge is integrated into the headshell for assured performance and ease of setup.
The AT-LP60XBT plays both 33-1/3 and 45 RPM records and comes with a 45 RPM adapter, a detachable dual RCA output cable (for wired connection) and a removable hinged dust cover. The turntable is available in black (AT-LP60XBT-BK), white/black (AT-LP60XBT-WH), and red/black (AT-LP60XBT-RD).
* The Bluetooth® word mark and logos are owned by Bluetooth SIG, Inc. and any use of such marks by Audio-Technica Corporation is under license. Other trademarks and trade names are those of their respective owners.
Of course, the AT-LP60XBT can also be operated just like a regular turntable with a traditional wired connection. Either way – wired or wireless – you get outstanding audio with the ease of automatic operation controlled by front-panel start, stop and tonearm lift buttons.
Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the AT-LP60XBT’s Dual Magnet™ cartridge with replaceable stylus. The cartridge is integrated into the headshell for assured performance and ease of setup.
The AT-LP60XBT plays both 33-1/3 and 45 RPM records and comes with a 45 RPM adapter, a detachable dual RCA output cable (for wired connection) and a removable hinged dust cover. The turntable is available in black (AT-LP60XBT-BK), white/black (AT-LP60XBT-WH), and red/black (AT-LP60XBT-RD).
* The Bluetooth® word mark and logos are owned by Bluetooth SIG, Inc. and any use of such marks by Audio-Technica Corporation is under license. Other trademarks and trade names are those of their respective owners.
Feature
High-fidelity audio with Bluetooth wireless technologyConnects wirelessly to speakers and other devices equipped with Bluetooth wireless technology or to wired audio systems and powered speakers via included dual RCA output cable
Compatible with aptX codec
Fully automatic operation with two speeds: 33-1/3 and 45 RPM
Anti-resonance, die-cast aluminum platter
Redesigned tonearm base and headshell for improved tracking and reduced resonance
Integral Dual Moving Magnet™ phono cartridge with replaceable diamond stylus (ATN3600L)
AC adapter handles AC/DC conversion outside of the chassis, reducing noise in the signal chain
Built-in switchable phono pre-amplifier for phono- or line-level output
Includes: detachable RCA output cable (3.5 mm male to dual RCA male), 45 RPM adapter, and removable hinged dust cover
Available in black (AT-LP60XBT-BK), white/black (AT-LP60XBT-WH), and red/black (AT-LP60XBT-RD)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
