CDC Pneumatics Hose Air Recoil Spiral UC Type (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp289.900
Spesifikasi
Inner Diameter ∅D (mm)6.0
Diameter ∅A (mm)4.0
Applicable Fluid TypeAIR (No other type of gas or liquid)
Working Pressure Range (PSI)0-150
Negative Pressure (inHg)-29.5
Dimensions m (mm)5
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍExceptional flexibility allows a lower degree of tubing curvature radius.
ㆍDurable, light weight, abrasion resistant, chemical resistant, and cost-effective.
ㆍIdeal for pneumatic connections in low ambient temperature conditions.
ㆍSelf-retracting and self-storing coil tube characteristics with excellent memory.

Ulasan Produk

Tidak ada ulasan