CDC Pneumatics One-Touch Fitting Female Branch Tee PTF Type (Sambungan Tee)

Sebelum PPN:
Rp67.900
Spesifikasi
Inner Diameter ∅D (mm)12
Outer Diameter ∅P (mm)20.5
ThreadRc 1/2
Length (mm)34.4
Dimension E (mm)28.7
Dimension A (mm)14.0
Applicable Fluid TypeAIR (No other type of gas or liquid)
Dimension B (mm)22.9
Dimension H (mm)24
Negative Pressure (inHg)-29.5
Orifice (mm)10.0
Working Pressure Range (PSI)0-150
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍOne-Touch push-to-connect conflguration allows an instant tubing connection.
ㆍSmoth-Edge release sleeve design facilitates a quick tubing disconnection.
ㆍAesthetically pleasing nickel-plated metallic optional feature ensures anti-contamination properties for an extended product life.
ㆍPre-applied sealant on all external threads eliminates the additional sealing requirement.
ㆍInternal and/or externalflat-to-flat hexagonal con figurations for both metric and inch specifications allow a proper tightening or directional orientation upon installation by using L key or allen wrench for the applicable model types.

Ulasan Produk

Tidak ada ulasan