CDC Pneumatics One-Touch Fitting Bulkhead Union Elbow PL Type

Sebelum PPN:
Rp179.900
Spesifikasi
Diameter ∅D1 (mm)10
Diameter ∅D2 (mm)10
Outer Diameter ∅P (mm)17.5
ThreadM20x1.0p
Length (mm)41.9
Dimension E (mm)24.6
Applicable Fluid TypeAIR (No other type of gas or liquid)
Dimension A (mm)13.5
Dimension B1 (mm)20.2
Dimension B2 (mm)19.7
Dimension H1 (mm)24
Dimension H2 (mm)24
Dimensions j (mm)5
Negative Pressure (inHg)-29.5
Orifice (mm)7
Working Pressure Range (PSI)0-150
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍOne-Touch push-to-connect conflguration allows an instant tubing connection.
ㆍSmoth-Edge release sleeve design facilitates a quick tubing disconnection.
ㆍAesthetically pleasing nickel-plated metallic optional feature ensures anti-contamination properties for an extended product life.
ㆍPre-applied sealant on all external threads eliminates the additional sealing requirement.
ㆍInternal and/or externalflat-to-flat hexagonal con figurations for both metric and inch specifications allow a proper tightening or directional orientation upon installation by using L key or allen wrench for the applicable model types.

Ulasan Produk

Tidak ada ulasan