CDC Pneumatics Check Valve CVPC Type

Sebelum PPN:
Rp87.900
Spesifikasi
Inner Diameter (mm)4
Outer Diameter (mm)10
ThreadR 1/8
Length (mm)27.3
Dimension A (mm)8
Dimension B (mm)14.8
Applicable Fluid TypeAIR (No other type of gas or liquid)
Dimension H (mm)10
Negative Pressure (inHg)-29.5
Working Pressure Range (PSI)150
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍUni-directionality of airflow is maintained while the flow of air in the opposite direction is completely prevented.
ㆍConstant input and output air pressure is achieved due to the controlled directionality of airflow.
ㆍSuitable for the pneumatic applications under low operational pressure conditions.
ㆍThe Large size(∅10, ∅12, ∅3/8, ∅1/2) is aluminum body and so it can be used advantageously for the big air flow.

Ulasan Produk

Tidak ada ulasan