HCP Pump Submersible Sewage Heavy Duty AF Series 4 Pole (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp139.999.900 - Rp529.999.900
Spesifikasi
Voltage (V)380
Phase3
Number of Pole4
Head (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Pump body is made of cast iron and with high solids epoxy coating which offers the highest quality and performance.
-Triangular handle is designed for easy handling on Guide Rail System (model above 5HP).
-Oil Elevation Disk design in the oil chamber to ensure the mechanical seals lubrication and to extend the service life of pump.
-Eco-friendly Food Grade Lubricant to keep wastewater applications a toxic free environment.
-Non-clogging impeller designs :
U Type Vortex Impeller:U type non-clogging impeller produces a vortex (whirlpool effect) which allows slurry, long fibrous materials and solid waste to pass through, without contact with the impeller.
P Type Open Impeller:P type impeller is open and comes with one or two vanes. The impeller is excellent to use for waste materials to prevent clogging.
E Type Channel Impeller:Enclosed channel impeller features high efficiency, large capacity, large solid passage and non-clogging.

Ulasan Produk

Tidak ada ulasan