Zojirushi Vacuum Air Pot Stainless Steel (Termos Air Panas)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Capacity (L)3
Dimensions (cm)17.5x23x32.5
Heat Retention (°C)59 @24hrs
Cold Retention (°C)8 @10hrs
ColorBlack+Silver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
7cm wide opening with stainless steel vacuum structure. Suitable for ice and easy to clean
Ag+ anti-bacterial processed handle
Excellent keep-warm and keep-cool performance
Safety valve prevents water leakage in case of accident
No-stopper design, convenient to use
Detachable lid for easy cleaning

Ulasan Produk

Tidak ada ulasan