Zojirushi Rice Cooker IH Pressure (Penanak Nasi)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Capacity (L)0.5
Power Consumption Average During keep Warm (W)25
Rice Cooking SystemIH Pressure System
Power Cord Length (m)1
Dimensions (cm)23x32x19.5
Power Consumption (W)680-700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Made in Japan" Superior Mini IH Pressure Rice Cooker
Multi Pressure Levels provides 3 Different Textures
Various White Rice Cooking Menu
Various Healthy Cooking Menu
Scorch Menu Lightly toasts rice to a golden brown
Black Thick Inner Cooking Pan provides even heating
Easy-to-read and use orange LCD control panel
Automatic Keep Warm, extended keep warm and reheating cycles

Ulasan Produk

Tidak ada ulasan