Ludwig Schneider Glass Resistance Thermometer (Sensor Suhu)

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Glass Shaft Ø (mm)3/6
MaterialStainless steel, teflon/silicone insulated
Cable Length (m)2
Application Temperature Range (°C)-50 to +250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Labor resistance thermometer of glass Pt100, acc. to DIN EN 60751 class A, 4-wire connection, with glass shaft ø 6 mm, narrowed at sensor to ø 3 mm, compensating line fix connected through transition, cable outlet secured by means of heat-shrink tubing.

Ulasan Produk

Tidak ada ulasan