RYOBI Cordless Pressure Washer

Sebelum PPN:
Rp4.099.900
Spesifikasi
Power Supply (V)18
Discharge Pressure (MPa)High: 2.4, Low: 1.4
Discharge Water Volume (L/minute)High: 1.8, Low: 1.4
Maximum Pressure Water (MPa)0.7
Allowable Water Temperature (°C)40 or less
Water Supply MethodSelf-Priming/Water Services
Dimensions (mm)558x93x237
Suction Height (m)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For outdoor cleaning without water supply
Switch to 5 different injection modes with one nozzle
With high / low pressure adjustment
With a battery pack cover that protects the battery pack from water splashes during work

Ulasan Produk

Tidak ada ulasan

Halaman Terkait