Tenmars Fiber Fault Locator

Sebelum PPN:
Rp6.099.900
Spesifikasi
Wavelength (nm)635 <1mW (EU Class II )
Fiber CompatibilityMulti-mode and single-mode
RangeMulti-mode: 3km; Single-mode: 4km
Operating Temperature (°C)0 to 40 (32°F to 104°F)
Operating Humidity (%)RH≤90
Storage Temperature (°C)-10 to 60 (14°F to 140°F)
Altitude (m)Below 2000 elevation
Dimension (LxWxH) (mm)152x61x40
Output Port2.5mm universal (FC connector)
Output modeContinuous/Flash (freq. 2Hz)
Storage Humidity (%)RH≤80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC 60825-1:2014(3rd Edition)
Feature
- Compatible with 2.5mm universal Ferrule connetcor(FC) for visually identifies and locates faults in fibre optic cabling.
- Easy to identify the connection by the continuous and flashing modes.
- Locates visual faults including tight bends, breaks and defective connectors.
Use
This fiber fault locator is designed for locating a fault on a fiber. When there is a breakpoint on the fiber, the laser beam emitting along the fiber will locate the breakpoint. The continuous and flash modes facilitate users to locate the fault more easily. Whether it is installation of new fibers or diagnosis of existing fibers, this device can help users quickly locate and then fix the breakpoint efficiently.

Ulasan Produk

Tidak ada ulasan