Tenmars Thermometer Dual Channel
#Grup produk P106784961
Sebelum PPN:
Rp7.599.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measuring Range | TYPE-K:-200 to +1372°C (-328 to +2501°F); TYPE-J:-210 to +1200°C (-346 to +2192°F); TYPE-T:-250 to +400°C (-418 to +752°F); TYPE-E:-210 to +1000°C (-346 to +1832°F); TYPE-R/S: 0 to +1767°C (+32 to +3212°F); TYPE-N:-150 to +1300°C (-238 to +2372°F) |
|---|---|
| Resolution | K / J / T / E / N : 0.1; R / S : 1 |
| Accuracy | K / J / T / E / N : ±(0.05% rdg + 0.7°C / 1.4°F) -250°C to -100°C (-418°F to -148°F), ±(0.05% rdg + 0.7°C / 1°F) -100 to +1372°C (-148 to 2501°F); R / S : ±(0.05% rdg + 2°C / 4°F) 0°C to 1767°C (32°F to 3212°F) |
| Temperature coefficient | 0.01%+0.03°C of read value/ °C (0.06°F/ °F) outside; +18°C to 28°C (+64°F to +82°F) specified range; (Under -100°C (-148°F): 0.04% of read value added to K, J, T, E, and 0.08% read value added to N). |
| Temperature Scale | ITS-90 |
| Dimension (LxWxH) (mm) | 155x56x38 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The TM-8X series thermometers are K /J/ T / E/ R / S/ N type thermocouple thermometers.
Feature
- Display: Dual-display 5-digit LCD monitor with a maximum display of 99999.- Unit: °C / °F / °K
- Data hold.
- Auto ranging.
- Back light.
- Auto power (default 15 min)and disable auto power off.
- Maximum/minimum/mean value/measurement elapsed time.
- Alarm function
- Overload display: "OL" or "-OL"
- Input limit: Maximum input 24V DC or AC.
- Save interval: 1 second~24 hours.
- Low battery display
- T1 - T2 / T1 and T2 top and bottom switch button
Use
- Logistics- Industrial
- Refrigeration
- Laboratory
- Ventilation
- Automotive
- Storage
- Agriculture
- Biotechnology
- Chemical Industry
- Food Processing
- Energy Management
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
