Tenmars Multimeter (Multitester)

Sebelum PPN:
Rp3.199.900 - Rp5.599.900
Spesifikasi
Sampling Rate (s)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This meter is in compliance with safety Standards EN 61010-1 related to electronic measuring instruments.
Feature
- DC Voltage
- AC sine voltage
- Resistance
- Continuity test
- Diode test
- Auto power off
- Range hold
- Data hold
- MAX
Use
- This instrument has been designed for use in environments of pollution degree 2. - It can be used for VOLTAGE measurements on installations of CAT III 1000V or CAT IV 600V. - Only the original test leads supplied along with the instrument guarantee compliance with the safety standards in force. They must be in a good conditions and, if necessary, replaced with identical ones. - Do not test nor connect to any circuit exceeding the specified overload protection. - Before connecting the test probes to the installation make sure that the rotary selector is positioned on the right function. - Make sure that LCD and rotary selector indicate the same function.

Ulasan Produk

Tidak ada ulasan