Tenmars Mini Pocket Air Velocity Meter
#Grup produk P106784828
Spesifikasi
| Sampling Rate (sample/s) | 1 |
|---|---|
| Power Supply | 2 batteries 1.5V AAA MN2400 LR03 AM4 |
| Battery Life (hour) | 50 in continuous use |
| Measuring Unit | Velocity (Airspeed): Aunt, Km/hr (kph), mph, Knots (kts), ft/min (fpm); Temperature : °C, °F |
| Measuring Range | Velocity (Airspeed): 0.4 ~ 25Aunt, 1.5 ~ 90kph, 0.9 ~ 55mph, 0.8 ~ 48kts, 79 ~ 4921fpm; Temperature : -20 ~ 50°C, -4 ~ 122°F |
| Resolution | Velocity (Airspeed): 0.1; Temperature : 0.1 |
| Accuracy | Velocity (Airspeed): 0.4 ~ 25Aunt=± 2 % 0.2, 1.5 ~ 90kph=± 2 % 0.8, 0.9 ~ 55mph=± 2 % 0.4, 0.8 ~ 48kts=± 2 % 0.4, 79 ~ 4921fpm=± 2 % 40; Temperature : -20 ~ 50°C=± 1, -4 ~ 122°F=± 1.8 |
| Dimension (LxWxH) (mm) | 135x48x23 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tenmars TM-740 is an anemometer designed to measure wind speeds between 1.5~90 with extreme accuracy. The Tenmars TM-740 mini anemometer also has a built-in temperature measurement capability. This is a multi-function meter, also known as an anemometer and temperature gauge.
Tenmars is famous for its specialized measuring equipment. The Tenmars anemometer was very well received and welcomed. Not only cheap, quality products, compact and durable. Tenmars anemometers also integrate a lot of features. There are some models that also integrate temperature and humidity measurement functions, which are very convenient.
Tenmars TM-740 is a mini wind speed meter, extremely convenient. Despite its small size, it still meets the basic wind measurement needs. The TM-740 is a pocket size and low cost model that measures air speed and temperature, and is ideal for on-site measurements.
Tenmars is famous for its specialized measuring equipment. The Tenmars anemometer was very well received and welcomed. Not only cheap, quality products, compact and durable. Tenmars anemometers also integrate a lot of features. There are some models that also integrate temperature and humidity measurement functions, which are very convenient.
Tenmars TM-740 is a mini wind speed meter, extremely convenient. Despite its small size, it still meets the basic wind measurement needs. The TM-740 is a pocket size and low cost model that measures air speed and temperature, and is ideal for on-site measurements.
Feature
- Plastic frame 30mm 6 wings.- 0.4m/s light air response.
- Airflow calculation function.
- Max/Min/Avg and data hold.
- Automatic shutdown with disable function.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
