Tenmars Autoranging Pen Multimeter (Multitester)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Display4000 counts
Overvoltage TypeCAT IV 600V
Measuring RangeAC Voltage : 1mV to 600V ± (1.0% of rdg 3 dgts); DC Voltage : 0.1mV to 600V ± (1.0% rdg 2 dgts); Resistance : 0.1 to 40 MΩ ± (1.0% of rdg 3 dgts); Frequency : 0.001Hz to 10KHz ± (0.8% of rdg 2 dgts)
DiodeTest voltage
Dimension (LxWxD) (mm)200x51x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tenmars TM-71 is a line of multimeters besides the TM-72 model. Tenmars TM-71 electric multimeter pen supports measuring 3-phase current, resistance, current capacity. The pen tip is small, sturdy, very sensitive, very convenient for electrical construction. Power meter TM-71 can be used as a replacement for the Multimeter.
Feature
- CAT IV 600V
- LCD display with a maximum reading of 4000, plus decimal points.
- Analog Bargraph.
- AC voltage range: 0 to 600V.
- DC voltage range: 0 to 600V.
- Automatic shutdown (15 minutes).
- Function keys: REL, Data Hold, Horizontal Hold.
- Test range: ACV, DCV, Resistance, Continuity, Diode, Frequency.
- Double box outside spray.

Ulasan Produk

Tidak ada ulasan