Tenmars Hot Wire Air Velocity Meter

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
Measuring UnitAir velocity : m/s, Km/hr(kph), mph, Knots(kts), Ft/min(fpm), Beaufort; Air flow(volume) calculate : CMM, CFM; Temperature : °C, °F; Humidity : %RH
Measuring RangeAir velocity : 0.01~25.00m/s, 0.02~90.00Km/hr(kph), 0.12~55.9mph, 0.11~48.6Knots(kts), 0~4921.0Ft/min(fpm), 1~10Beaufort; Air flow(volume) calculate : 0~9999; Temperature : 20~50°C, -4~122°F; Humidity : 20~80%RH, <20,>80%RH
ResolutionAir velocity : 0.01-1; Air flow(volume) calculate : 0.1; Temperature : 0.1; Humidity : 0.1
AccuracyAir velocity : ±(3%of reading +1.6%FS); Temperature : 20~50°C=±1°C, -4~122°F=±1.8°F; Humidity : 20~80%RH=±3.5%RH, <20,>80%RH=±5.0%RH
Probe Diameter (mm)Tip: 16, Base: 32
Probe Size (mm)Wire length: 1500; Retractable length: 400 to 1020
Dimension (LxWxH) (mm)156x73x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This test was designed in accordance with EMC standards in force and its compatibility has been tested in accordance with EN61326-1 (2006).
Feature
- Fast response telescoping probe.
- Air flow volume.
- Large LCD display.
- Displays air (wind) speed in meters/second,feet/minute, kilometers/hr, knots, and miles/hr.
- Displays maximum and minimum readings and holds any reading.
- Manual Data Memory and read fucntion (99 records). (TM-4001/TM-4002)
Use
- HVAC system performance
- Commissioning
- Plant maintenance

Ulasan Produk

Tidak ada ulasan