Tenmars UV Light Meter Data Logging 3 In 1
#Grup produk P106784448
Spesifikasi
| Display | 3¾LCD display maximum display 4000. Illumination -Solar -UVA of one's own accord unit BTU (ft²xh) / W/m² / uW/cm²/ mW/cm² Lux /foot candles (fc) unit |
|---|---|
| Power Off | Manual off by push button or auto shut off after30 minutes approximately |
| Data Output | USB PC serial interface. Datalogging capacity up to 45000 reading |
| Consumption Current (mA) | ≦10 |
| EMC | This tester was designed in accordance with EMC Standards in force and its compatibility has been tested in accordance with EN61326-1 (2006) |
| Accuracy | UVA : ±4%Fs+2dgt; Illumination : ±3% (calibrated to standard incandescent lamp 2856°K) 6% (other visible light source); Solar : ±10 W/m² (±3 Btu/ (ft².h) or ±5%) |
| Dimension (LxWxH) (mm) | 130x56x38 |
| Measuring Range | UVA : 400µW/cm², 4000µW/cm², 20mW/cm²; Illumination : 40.00Lux,400.0Lux,4000 Lux,40000Lux,400000Lux,40.00FC,400.0FC,4000FC,40000FC; Solar : 40W/m²,400W/m²,2000W/m²,13Btu (ft².h),127 Btu (ft².h),634 Btu (ft².h) |
| Resolution | UVA : 0.1µW/cm², 1µW/cm², 0.01mW/cm²; Illumination : 0.01, 0.1, 1, 10, 100Lux 0.01, 0.1, 1, 10foot-candle; Solar : 0.01W/m²,0.1W/m², 1W/m²,0.01 Btu (ft².h), 0.1 Btu (ft².h), 1 Btu (ft².h) |
| Sampling Rate (time/s) | 4 |
| Wavelength (nm) | UVA : 320~390; Illumination : 380~780; Solar : 400~1100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Illumination -Solar -UVA 3 in 1 Light Meters
- UV-A meter applications
- UV-A meter applications
Feature
- It gives the selection of Illumination -Solar. -UVA of one's own accord unit.- Illumination -Solar -UVA.
- Convenient, no need to adjust, data displayed clearly.
- Real time data.
- Data hold function.
- Auto ranging.
- Back light.
- Auto power off and disable auto power off.
- USB PC interface.
- Data logging capacity up to 45000 reading.
- Data logging of Illumination -Solar. -UVA of one's reading.
- Low battery indication.
- Over load display "OL".
- Maximum/Minimum/Average record and elapse time.
- Auto zero adjustment.
Use
M-208 is a 3 in 1 Meter, it measure the following sources:UVA :
- Highly reliable direct reading Instrument designed expressly for measuring light intensity at
- UV curing light sources, and any other UV light source.
Solar Power Features:
- The accuracy is +/-3% at 1,000 Watts/m2 .
- Solar power research.
- Physics and optical laboratories.
- Just point the calibrated PV cell at the sun and read the irradiance in Watts/m2 or Btu/ft2.h.
- It's great for those who test PV modules or arrays in the field.
Illumination Features:
- According to JISC1609: 1993 and CNS 5119 general A class spec.
- Spectral response close to CIE luminous spectral efficiency.
- Measuring intensities of illumination in unit of Lux or Foot-candle.
- Silicon photodiode and filter. Cosine angular corrected.
This model is very useful in the warehouses, factories, office buildings, restaurants, schools, library, hospitals, photographic, video, parking garages, museums, art galleries, stadiums, building security and so on.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
