Tenmars Solar Power Meter

Sebelum PPN:
Rp7.199.900
Spesifikasi
Display3 1/2 digits LCD with maximum reading 1999
Range1999W/m² or 634 BTU /(ft²xh)
Resolution1W/m² or 1 BTU /(ft²xh)
Accuracytypically within ± 10W/m2 [ ±3 BTU / (ft2xh) ] or ±5% , whichever is greater in sunlight; Additional temperature induced error ±0.38W/m2 / °C [ ±0.12 BTU / (ft2xh)/ °C] from 25°C
Dimension (LxWxH) (mm)132x60x38
EMCthis instrument is EMC-compliant and has undergone compatibility tests according to EN61326 (1997) + A1 (1998) + A2 (2001)
ColorRandom Color
Over-InputDisplay shows OL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement: Expressed by W/m² or BTU (ft² xh)
Feature
- Super low price, high precision.
- Measurable light sources, including all visible light.
- Overload display OL.
- Select either W/m2 or BTU / (ft2xh) units1
- Stable for long use.
Use
- Transmission measurement is most suitable for measuring the effectiveness of the solar film.
- Solar radiation measurement.
- Car windows light intensity measurement.
- Optimal incident angle for the solar panel.
- Measurement of the sun's transmission through transparent and film glass
- Convenient, no need to adjust, data displayed clearly.

Ulasan Produk

Tidak ada ulasan