Tenmars AC Clamp Meter

Sebelum PPN:
Rp6.099.900 - Rp6.299.900
Spesifikasi
Display3 1/2 LCD with maximum reading 3999 units plus decimal point signs
Conversion ModeMean value
Jaws Opening (mm)50
AccuracyAC Current : ±(2.0%+5) ±(2.5%+5); DC Voltage : ±(0.5%+3dgt) ±(0.8%+3dgt); AC Voltage : ±(0.5%rdg+3 dgt) ±(0.8%rdg+3 dgt); Resistance : ±(1.0rdg+5dgt) ±(1.0rdg+3dgt); Frequency : ±(0.5%rdg+3 dgt)
Dimension (LxWxH) (mm)266x93x47
Input ImpedanceDC Voltage : 10MΩ; AC Voltage : 10MΩ
Max.Open Loop Voltage (V)Resistance : About 3.0 DC; Continuity and Diode test : About 3.0 DC; Frequency : About 3.0 ms
Maximum Conductor Size (mm)52
Overload ProtectionAC Current : 660A rms(60 second); DC Voltage : DC 1000V AC 750Vrms; AC Voltage : DC 1000V AC 750Vrms; Resistance : DC 1000V AC 750Vrms; Continuity and Diode test : DC 1000V AC 750Vrms; Frequency : DC 1000V AC 750Vrms
ResolutionAC Current : 0.1-1A; DC Voltage : 0.1-1V; AC Voltage : 0.1-1V; Resistance : 0.1-1Ω; Frequency : 0.1Hz-100Hz
Sample Rate (time/s)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This apparatus conforms to safety standard EN 61010
Feature
The apparatus can perform the following measurements:
- AC current (IAC).
- AC voltage (VAC).
- DC voltage (VDC).
- Resistance.
- Continuity Test.
- Diode test.
Use
It can be used for CURRENT and VOLTAGE measurements on installations of surge voltage category CAT IV 600 V, CAT III up to 1000 voltage between Phase and Earth (fixed installations) and for current measures up to  CAT III 1000V/660A  and CATIV 600V/660A

Ulasan Produk

Tidak ada ulasan