Tenmars Tang Ampere Autoranging AC HVAC

Sebelum PPN:
Rp4.499.900
Spesifikasi
Display3 3/4 LCD with maximum reading 3999 units plus decimal point signs plus backlight
Jaws Opening (mm)30
Display Count4000 (Backlit display)
AC Current Range0.1µA to 4000µA/0.1A to 400A, ±(2.0% of rdg + 10 dgts)
AC Voltage Range0.1mV to 600V, ±(1.0% of rdg + 3 dgts)
Capacitance10pF to 4mF
DC Current Range0.1µA to 4000µA, ±(2.0% of rdg + 10 dgts)
DC Voltage Range0.1mV to 600V, ±(0.8% of rdg + 2 dgts)
Dimension (LxWxH) (mm)205x64x39
Maximum Conductor Size (mm)30
Maximum Current (A) 400
Power Supply2x 1.5V type 'AAA' batteries
Resistance0.1Ω to 40MΩ ±(0.8% + 2 dgts)
Sample Rate (time/s)2
Temperature (°C)(Type 'K') : -50 to 1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This apparatus conforms to safety standard EN 61010
Feature
The apparatus can perform the following measurements:
- AC current (IAC).
- AC uA current(I AC).
- DC uA current.(I DC).
- AC voltage (VAC).
- DC voltage (VDC).
- DC current (IDC).
- Resistance.
- Continuity Test.
- Capacitance.
- Temperature
Use
It can be used for CURRENT, VOLTAGE and FREQUENCY measurements on installations of surge voltage category III up to 600 V, voltage between Phase and Earth (fixed installations) and for current measures up to 400A.

Ulasan Produk

Tidak ada ulasan