Tenmars Automative AC/DC Clamp

Sebelum PPN:
Rp6.099.900
Spesifikasi
Display Count4000
AC Current Range (A)0.01 to 400, ±(2.0%+10)
DC Current Range (A)0.01 to 400, ±(2.0%+10)
AC Voltage Range0.1mV to 600V, ±(1.0%+3)
DC Voltage Range0.1mV to 600V, ±(0.8%+2)
Dimension (LxWxH) (mm)205x64x39
Frequency Range (Hz)1 to 100000 ±(0.8% + 3)
Maximum Conductor Size (mm)30
Maximum Current (A) 400
Power Supply2x1.5V type 'AAA' batteries
Resistance0.1Ω to 40MΩ ±(1.0% + 3)
Rotation Speed (rpm)0-1200 x10RPM ±(2.0% + 4d)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 3 3/4 digits LCD with backlot and analog bar graph
- Test range : ACA, DCA, ACV, DCV, x10RPM, Ω, continuity, Diode, Frequency
- Double injection outer case
Feature
- Continuity buzzer (<40Ω)
- Overload indication
- Low battery indication
- Auto range
- Auto power off (30min)
- (D-H) data hold
- Diode

Ulasan Produk

Tidak ada ulasan