Tenmars True EMS AC Power Clamp Meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Display4 dgt LCD with maximum reading 9999 units plus decimal point and sign
Sample Rate64 samples in 20ms
Conversion ModeTRMS
Jaws Opening (mm)30
Display Count10000 (Backlit LCD display)
AC Current Range (A)0.1 to 400, ±(1.0% of rdg + 3 dgts)
AC Voltage Range (V)0.1 to 599.9, ±(1.0% of rdg + 3 dgts)
DC Voltage Range (V)0.1 to 599.9, ±(1.0% of rdg + 3 dgts)
Dimension (LxWxH) (mm)205x64x39
Frequency Range (Hz)40 to 399.9 ±(0.5% + 1 dgt)
Maximum Conductor Size (mm)30
Maximum Current (A) 400
MeasuresACV, DCV, ACA
Power Supply2x1.5V type 'AAA' batteries
Resistance (ohm)0.1 to 1999 ±(1.0% + 5 dgts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This apparatus conforms to safety standard EN 61010
Feature
The apparatus can perform the following measurements:
- AC voltage (VAC) with TRMS conversion mode.
- DC voltage (VDC).
- AC current (IAC) with TRMS conversion mode.
- Harmonic AC voltage (from DC to 24h components)
- Harmonic AC current (from 1st to 24th components).
- Frequency with input test leads.
- Frequency with clamp jaws.
- Resistance.
- Continuity test.
- Phase rotation with only one test lead.
- Active, reactive, apparent power and power factor measure on single-phase systems.
- Active, reactive, apparent power and power factor measure on balanced three phase systems.
- Active, reactive, apparent energy measurements on single-phase systems.
- Active, reactive, apparent energy measurements on balanced three phase systems.

Ulasan Produk

Tidak ada ulasan