Tenmars Tang Ampere Autoranging AC
#Grup produk P106783962
Spesifikasi
| Display | 3 1/2 LCD with maximum reading 1999 units plus decimal point signs plus backlight |
|---|---|
| Jaws Opening (mm) | 30 |
| Measuring Range | 200A, 400A, 2V, 20V, 200V, 600V, 200Ω, 2kΩ, 20kΩ, 200kΩ, 2MΩ, 20MΩ |
| Resolution | ACA (Auto/Manual) : 200A=0.1A, 400A=1A; DCV (Auto/Manual) : 2V=1mV, 20V=10mV, 200V=100mV, 600V=1V; ACV (Auto/Manual) : 2V=1mV, 20V=10mV, 200V=100mV, 600V=1V; Resistance (Auto/Manual) : 200Ω=0.1Ω, 2kΩ=1Ω, 20kΩ=10Ω, 200kΩ=100Ω, 2MΩ=1kΩ, 20MΩ=10kΩ |
| Accuracy | ACA (Auto/Manual) : 200A, 400A=±(1.5%+10); DCV (Auto/Manual) : 2V, 20V, 200V=±(0.8%+2), 600V=±(1.0%+2); ACV (Auto/Manual) : 2V, 20V, 200V=±(1.0%+3), 600V=±(1.2%+3); Resistance (Auto/Manual) : 200Ω=±(1.0%+5), 2kΩ, 20kΩ, 200kΩ, 2MΩ=±(1.0%+3), 20MΩ=±(3.0%+3) |
| Buzzer (ohm) | Below 25 |
| Dimension (LxWxH) (mm) | 205x64x39 |
| Input Impedance (MΩ) | DCV (Auto/Manual) : 2V=11, 20V=10, 200V=10, 600V=10; ACV (Auto/Manual) : 2V=11, 20V=10, 200V=10, 600V=10 |
| Max. Open Loop Voltage (V) | Resistance (Auto/Manual) : 200Ω=About-1.5DC, 2kΩ, 20kΩ, 200kΩ, 2MΩ, 20MΩ=About-0.45 DC; Continuity Test : About-1.5 DC |
| Maximum Conductor Size (mm) | 30 |
| Overload Protection | ACA (Auto/Manual) : 600A RMS(60 seconds); DCV (Auto/Manual) : DC/AC 660V rms; ACV (Auto/Manual) : DC/AC 660V rms; Resistance (Auto/Manual) : DC/AC 600V rms(60 Second); Continuity Test : 600A rms |
| Sample Rate (time/s) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This apparatus conforms to safety standard EN 61010
Feature
The apparatus can perform the following measurements:- AC current (IAC).
- AC voltage (VAC).
- DC voltage (VDC).
- Resistance.
- Continuity Test.
- Diode test
Use
It can be used for CURRENT, VOLTAGE and FREQUENCY measurements on installations of surge voltage category III up to 600 V, voltage between Phase and Earth (fixed installations) and for current measures up to 400A.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
