Tenmars Humidity Monitor

Sebelum PPN:
Rp19.999.900 - Rp24.999.900
Spesifikasi
Operating Temperature (°C)0~50 (32°F~122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an excellent indoor air quality (IAQ) instrument measuring the carbon dioxide (CO2), Relative Humidity (RH) and Temperature.
Feature
- 3 Independent CO2, humidity and temperature sensors.
- User operated CO2 calibration.
- USB datalogg: 50,000 records.
- Internal backup battery to maintain date/time setting.
- Power management IC to increase batter efficiency.
- Easy- to-Use PC software for parameter settings and data analysis.
- Internal CO2 alarm buzzer.

Power Supply
Battery : 4 AA batteries
Battery operation : 24 hours
External power supply : 5V~6V VDC with 0.5A
Use
- Building HVAC monitoring.
- Indoor air quality survey.
- Locate the presence of combustion fumes from vehicles and appliances.

Ulasan Produk

Tidak ada ulasan