Tenmars Noise Dose Meter

Sebelum PPN:
Rp24.999.900
Spesifikasi
Display999999 count LCD
Display Refresh Rate1 Time/sec
StandardsIEC 61252-1993; IEC 61672-1-2002; ANSI S1,25-1992; ANSI S1,4-1983; ANSI S1,43-1997
Microphone1/2 inch Electret condenser microphone
Measurement ItemsNDM: Does%,Lxyp,Lxmax,Lxmin,Lxeq, SEL(LAE),Peak,LAVG,TWA,LEP,LN%; SLM: Lxyp,Lxeq,SEL(LAE),Peak
Measurement Range (dB)30 to 140 (A); 35 to 140 ('C); 40 to 140 (Z)
Accuracy±1.5dB@94dB 1KHZ
Dimension (LxWxH) (mm)113x65x34
Dynamic Range (dB)60
Frequency Range (Hz)20~8000
Frequency WeightingA/C/Z
Internal MemoryMAX Datalogger data : 10000(NDM); 1000000(SLM)
Maximum Peak C Weighting Sound Level Measurement (dB)90~143
Starting Time (s)<10
Time WeightingFast, Slow, Impulse, Peak

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to test noise exposure in accordance with OSHA,MSHA,DOS,ACGIH, and ISO standards.
Feature
- Perform OSHA and IEC noise accumulation surveys
- Six built-in standard dose measurement setups:OSHA,MSHA,DOD,ACGIH,ISO85,ISO90
- One user-defined measurement setup
- Adjustable criterion level, exchange rate, and threshold
- Data logger up to 1,000,000 readings sampling times between 1sec and 24hr
- Stores up to 10,000 dose meter survey results
- Data includes start/stop time, %Dose, TWA8,LEP,8h,Leq,SEL,LN%,  SPLMAX, SPLmin, peakMAX when used in the Dose meter mode
- In sound level mode, meter displays sound level, time-averaged sound level(Leq), peakMAX, and sound exposure level (SEL)
- USB interface with Windows XP /Vista /7/8/10
Use
- Fast and easy on-site surveys help determine noise reduction requirements.
- The meter can also be used in SLM(sound level meter)mode.
- The SLM mode has a datalogging feature that can record up to 1000K readings which can be downloand to PC for analysis.
- The built-in USB interface to connect PC.
- Evaluation of environmental noise, Measurements of noise at workplaces, Assessment of product noise.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait