Tenmars Sound Level Calibrator

Sebelum PPN:
Rp9.999.900 - Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
According to standard: ANSI S1.4 - 1984 and IEC 942 1988 class 2
Feature
- Setting standard sound levels at 94dB and 114dB.
- 1/2inch microphone adapters provided.
- With low battery indictor.
- Harmonic waves distortion ±3%.
- Output feedback detection.
Use
The ST-120, Sound Level Calibrator, is used for the calibration of the pressure sensitivity of the microphone and sound level measuring equipment.
The design  is based on a feedback arrangement to ensure 
a high stable sound pressure level.  The performance is very stable; it does not required for the revision to the microphone equivalent volume.  conforms to the standard of IEC60942 (2003) Class 1.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait