ARGAL Pump Centrifugal Thermoplastic TMA Series (Pompa Sentrifugal)

Sebelum PPN:
Rp18.999.900 - Rp30.999.900
Spesifikasi
Power (kW)0.75 (IEC) 50Hz
Motor Size (A)80 (IEC)
Motor Phases3
Standard Voltage (IEC) (V)400 ± 5% (50Hz)
Motor ProtectionIP55
Guide BushingSiC
ConnectionFlanged
Data MotorStandard
ExecutionPower
Standard MotorIEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The self priming , magnetic drive pumps of the TMA serie are volumetric, can deliver the flow in both directions reversing the direction of rotation of the motor and are adequate to speedily prime chemical liquids with high specific gravity and/or high vapour tension.
Feature
Start-up with empty pipes Fast priming-phase Maximum Lift = -5 m
Reversible (inlet-outlet reversal)
Suitable for specific weight up to 2 kg/dm3
Suitable for vapour pressure up to 1 m (H20 @ 45°C)
Minimum NPSHa (available on the plant) = 3 m (abs) Impeller replaceable apart from magnets
IEC or NEMA standard motors can be installed

Ulasan Produk

Tidak ada ulasan