KTC Plastic Hammer (Martil / Palu)

Sebelum PPN:
Rp719.900
Spesifikasi
Handle MaterialHickory Wood
Head Length (mm)112
Head Size (mm)32
Head MaterialReinforced Nylon
Overall Length (mm)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PLASTIC HAMMER
The head is constructed from reinforced nylon which prevents cracking and chipping, also reducing the possibility of chipped materials entering the machine.
A slit is added to the wooden grip for prevention of slipping.
The head can be replaced.

Ulasan Produk

Tidak ada ulasan