Vertex Wheel Balancing Stand

Rating:
100% of 100
(1)
Sebelum PPN:
Rp8.999.900
Spesifikasi
Length (mm)280
Height (mm)280
Width (mm)300
Maximum Wheel Diameter (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stand is specifically designed to improve accuracy and longer life for grinding. It is finished with cast iron and fine through hardened to HRC 55 Degree.

Ulasan Produk