STAHLWILLE Universal Set KABELEX

Sebelum PPN:
Rp9.699.900
Spesifikasi
ApplicationCable Extractor
Cutting CapacitySet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12 pieces.

Content:
No 1501, 1502, 1505: ejection tools for contact sizes 1.5; 3.5; 2.3 mm
No 1511, 1512, 1515: dismantling sleeves for contact sizes 1.5; 3.5; 2.3 mm
No 1553: cable extractor tool for plugs with one release channel 2.8 and 5.8 mm
No 1556: cable extractor tool for Micro-Timer II, III contacts 1.6 mm
No 1559: cable extractor tool for Maxi-Power Timer contacts 9.5 mm
No 1562: cable extractor tool for Pit-Pod contacts
No 1574: cable extractor tool for Micro-Timer I contacts and ABS plug-in housing 1.6 mm
No 1591: cable extractor tool for plugs with two release channels 2.8 and 5.8 mm

Ulasan Produk

Tidak ada ulasan