Vertex Touch Point Sensor with Beeper (Alat Ukur Centering)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Hardnessno
Diameter (mm)32
Length (mm)157

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Edge Finder with Beeper & Optical
No need to rotate while measuring.
The red light was sealed with setting red-glue; it can concentrate the light and resist water.
The sensor beeps while the red light is on.
The sensor will beep when the user couldn't see the reverse side or get a clear sight.
Example. If sensor's light is working, visually you couldn't see inside of the inner hole, while probing the user can be warned by the beeper.
When probe the deep hole, you can't see the red light, but you can hear the sound from beeper.
Accuracy: within ±0.005 mm

Ulasan Produk

Tidak ada ulasan