Vertex Touch Point Sensor Optical Mechanical Type (Alat Ukur Centering)

Sebelum PPN:
Rp1.299.900
Spesifikasi
HardnessHRC 60
Diameter (mm)10
Length (mm)86
MaterialCeramic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This series is a high precision setting device for positioning the accurate center between tool spindle of machine and reference surface of working at low-cost and saving time.
Accuracy : within ±0.005 mm.
Made of tool steel, hardened and ground.
Suitable rotation speed : VPS-201 450 to 600rpm, VPS-401 600 to 1000 rpm.

Ulasan Produk

Tidak ada ulasan