STAHLWILLE Torque Wrenches with Mount for Insert

Sebelum PPN:
Rp7.299.900
Spesifikasi
Number of Pieces1
Overall Length (mm)179
RatchetingNo
Torque Range (N m)24 to 119

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
click-type
QuickRelease safety lock (sizes 565)
rapid setting thanks to easy-action locking lever in the handle (sizes 565)
magnifying glass integrated in the display window
dual stop signal
twin scales Nm
can be applied for either clockwise or anticlockwise tightening by turning the inserts over
any force applied to the tool after the 'click' or applied in the opposite direction to the current function e.g.
forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it
calibration using perfectControl calibrating unit No 7794 or calibration system No 7706.
Readjustment does not require disassembly.
certificate in accordance with DIN EN ISO 6789-2:2017
display deviation value

Ulasan Produk

Tidak ada ulasan