KTC Stubby Screwdriver Soft Grip (Obeng Pendek)

Sebelum PPN:
Rp95.900
Spesifikasi
Size (mm)6
Insulated UninsulatedUninsulated
Bit StyleSlotted
Blade Length (mm)25
Overall Length (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elastomer used as grip materials; lightweight, environment friendly, not sticky.
The orange grip color indicates cross.
The green color of the grip indicates flat.
The shaft is through type and the tip is magnetized.
The package can be used as a tray.
Cr-V is used for shaft material.

Ulasan Produk

Tidak ada ulasan