KTC Shock Less Hammer (Martil / Palu)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Handle MaterialWood
Head Length (mm)119
Head Size (mm)36
Head MaterialSteel and Plastic
Overall Length (mm)366

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Size: 1 LB Material: Steel, Plastic
This tool is a combined hammer made from steel and plastic that allows two different uses. The head on the plastic side can be replaced (roll pin type).
The flat hitting side allows for the nailing in of decorative pins or for hitting in center punches.

Ulasan Produk

Tidak ada ulasan