Vertex Oil Skimmer with Belt Type (Peralatan Oli)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Power Source (V)AC 110/220
Length (mm)155
Height (mm)140
Width (mm)78
Capacity (L/hour)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Oily leather belt cycle for collecting oil and efficiently and completely getting rid of useless oil.
2. Much less cost of running, without and material expended.
3. Small volume, light weight, easy to install and to operate.
4. Special leather belt with feature of excellent durability, heat-resistance, and chemical-resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait