JTC Led Light With Mobile Power

Sebelum PPN:
Rp1.199.900
Spesifikasi
RechargableYes
Size (mm)300x24x24
LampSMD5630 LED x 6pcs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With SMD5630 LED x 6pcs
Light can be disassembled from mobile power pack, also can be extended by connecting with a USB extender cable.
Includes two magnet holders, can adjust illuminate angle.
Mobile power pack: 3.7V/2600ma(Li-Lon) LG bettery.
Input: 5V/1A (micro USB connector; doesn't includes battery charger).
Output: 5V/1A (standard-A USB connector).
3 hours charging time for 3 working hours.

Ulasan Produk

Tidak ada ulasan