STAHLWILLE LED Headlamp

Sebelum PPN:
Rp2.299.900
Spesifikasi
RechargableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ex-rated for zone 1
Certifications: SEV 08 ATEX 0163X, II 2G Ex ib IIC T4, II 2D Ex ibD 21 T55C.
Waterproof construction for use in all weather conditions
Three beam modes - white spot, white diffused and red diffused
High and low power settings
Large-format ON/OFF button can be easily operated even when wearing heavy gloves
LED torch module can be removed from housing and used as standalone portable working torch
Beam adjustable using twist knob - no breakable hinges
With adjustable, elasticated textile strap
Durable, high-impact construction made of ABS/polycarbonate
Waterproof to IP 68 down to 10 m depth of water
Brightness: 65 lumen
Range: 60 m
Burn time: 13 hrs.
Batteries: 3 AAA/LR03, alkaline, 1.5 V (not supplied).

Dimension: 76 x 38 x 45 mm, Weight: 110 g

Ulasan Produk

Tidak ada ulasan