STAHLWILLE Flexible Joint Racthet 416QR (Kunci Sok Ratchet)

Sebelum PPN:
Rp2.599.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3/8inch Drive
Finish: Chrome-Alloy-Steel, Chrome Plated
reversible
80 teeth
with QuickRelease safety lock
with 2-component handle
handle may be raised or lowered by approx. 90°, lockable in following positions:
- straight
- 30° up
- 60° up
- 30° down
release the lock by pressing the button in the handle
for use in confined spaces, re-engages after movement of 4.5°
construction without screws prevents foreign object damage
DIN 3122/ISO3315
registered design

Ulasan Produk

Tidak ada ulasan

Halaman Terkait