Vertex Drill Vise

Sebelum PPN:
Rp1.999.900
Spesifikasi
Width of Jaw (mm)84
Height of Jaw (mm)25
Maximum Opening (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with solid structure, main body is made of FC15, assemble a pair of heat treated steel jaws with hardness HRC 45-50 Degree.
Suitable for clamping work piece on drill press machine & milling machine.
Jaw pair and handle are surface treated by black oxide finish.
Front fixed prismatic jaw with cross V-grooves is designed for clamping work piece firmly in both vertical & horizontal directions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait