STAHLWILLE Combination Wrench 10-34 Set (Kunci Ring Pas)

Sebelum PPN:
Rp6.699.900
Spesifikasi
Measurement TypeMetric
Size (mm)10 to 34
Number of Pieces18
FinishNon-Flaking Chrome-Plated
MaterialChrome Alloy Steel
TypeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drop forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission. Standard: DIN 3113 B / ISO 3318 / ISO 7738
Material: Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.
Supplied with table use: 1 each combination spanner No. 614700 / 614200 / 614900: 10 to 34
Note: AS drive the special profile. An extremely accurately fitting profile - developed for aviation and aerospace.
Tools with this profile can be recognised by the AS drive symbol
Advantages: Bolts are gripped on the flanks. The bolts are protected. Longer working life of the bolt.
Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission

Ulasan Produk

Tidak ada ulasan