Vertex Ball Bearing Key Type Super Chuck (Chuck Bor)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Draw Barno
Type19BxH
Diameter (mm)74
Length (mm)open: 100, closed: 130
Taperno
Clamping Capacity (inch)1/32-3/4
Clamping Capacity (mm)1 to 19
Key SizeP7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for heavy duty drilling use.
By using anti-thrust bearing to increase the gripping power so that high speed drilling can be performed.
All parts hardened by heat treatment and precision ground precision can be lasted, super clamping power.
Accuracy: 100 m/m length is within 0.08 m/m
With keys

Ulasan Produk

Tidak ada ulasan