TOA Garden Speaker (Pengeras Suara)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Rated Impedance Resistance (ohm)100 V line: 330 (30 W), 670 (15 W), 1000 (10 W), 2000 (5 W), 3300 (3 W); 70 V line: 330 (15 W), 670 (7.5 W), 1000 (5 W), 2000 (2.5 W), 3300 (1.5 W)
Sensitivity (dB)87 (1 W, 1 m)
Frequency Response (Hz)100 - 8000
Speaker Component12cm splash-proof cone-type
FinishTop cover and base: FRP resin, dark gray, semi-gloss, paint, Speaker panel: ABS resin, dark gray, semi-gloss, paint, Legs: Aluminium, dark gray, semi-gloss, paint
Applicable CableSolid copper wire: φ0.8 - φ1.6mm, Stranded cooper wire: 0.75 - 1.25mm2
Dimensions (φxH) (mm)φ270x335
EnclosureSealed type
Input TerminalPush-in terminal
Rated Input Power (W)30 (100 V line), 15 (70 V line)
Water CapabilityEquivalent to IPX4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ZGS-301 Q7 is a compact Garden Speaker ideal for paging and background music broadcast in such places as gardens, theme parks and resort facilities. Corrosion resistant material is adopted to the speaker exterior, ensuring prolonged use of the speaker in a water-splashed environment. The appearance of Garden Speaker is designed so inconspicuous that the speaker can be installed in shrubberies of garden blending with the surroundings.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait