Spesifikasi
| Operating Temperature (°C) | 0 - 40 |
|---|---|
| Power Source | 12 V DC (supplied from the specified AC adapter) or 52 V DC (supplied from the specified PoE extender) |
| Dimension (WxHxD) (mm) | 800x83.2x85.8 |
| Indicators | Power (Blue/Green/Orange/Red), USB connection (Green), Bluetooth (Blue), Multifunction (Green/Red) |
| Current Consumption (A) | Under 3.5 |
| Array Microphone | Undirectional electret condenser type |
| Contact Inputs | 2 inputs, removable terminal block (6 pins), no-voltage make contact |
| Control Output | 2 outputs, removable terminal block (6 pins), no-voltage make contact, relay contact output |
| Frequency Characteristic (Hz) | 20 - 20000 (AUX IN - AUX OUT) |
| Network I/F | 10BASE-T / 100BASE-TX, RJ-45 |
| Operating Humidity (%RH) | 90 or less (no condensation) |
| Operation Section | Power Switch, Bluetooth pairing, Mute, Volumn Up/Down |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The AM-CF1B is an audio system for conference rooms which incorporating TOA‘s proprietary array microphone technology, digital signal processing and 2-way active speakers. While you can see the clearer image via any video conferencing system, are you hearing conversation clearly? High quality loudspeakers, and array microphone which collects sound ideally by detecting and tracking voice in real-time will make team collaboration more productive and your presentation more attractive.
Feature
Inputs :USB Audio: 2 channels, USB 3.0/USB 2.0/USB 1.1 micro-B port;
Bluetooth: 2 channels;
Codec: 1 channel, RCA pin jack, -10 dB1, 10 kΩ, unbalanced type;
AUX: 2 channels, RCA pin jack, -10 dB1, 10 kΩ, unbalanced type
Outputs :
USB Audio: 2 channels, USB 3.0/USB 2.0/USB 1.1 micro-B port
Bluetooth: 2 channels,
Codec: 1 channel, RCA pin jack, -10 dB1, 600 Ω, unbalanced type
AUX: 2 channels, removable terminal block (6 pins), 4 dB2, 600 Ω, balanced (electronically-balanced) type
Internal speaker: 2-way x 2 (woofer x 2, tweeter x 1)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
