Spesifikasi
| Dimensions (cm) | 68x45x100 |
|---|---|
| Color | Red |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- 1pc :Tray Tooll Chests
- Tray 1: 8pcs Double Open End Wrench Spanner (6x7, 8x9, 10x11 , 12x13, 14x15, 16x17, 19x21, 22x24m m); 3pcs : Extension Bar (1/2x3, 12x5, 1/2x10inch); 2pcs : L Handle 1/2x10inch & Flexible Handle 1/2x15inch; 2pcs : Ratchet Handle Wt33 1/2inch, Sliding T 1/2x10inch; 2pcs : Spark Plug 1/2x16, 1/2x21(inchxmm); 1Pc : Universal Joint 1/2inch; 24pcs : Socket 1/2 DRIVE 6pt Satin Finish (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32mm); 8pcs : Deep Socket 1/2 DRIVE 6pt Satin Finish ( 10, 12, 13, 14, 17, 19, 21, 22mm)
- Tray 2 : 14pcs Combination Wrench (8, 9, 10, 11, 12, 13, 14, 17, 19, 22, 24, 27, 30, 32mm);
8pcs Double Box Wrench Spanner (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 19x21, 22x24mm)
- Tray 3 : 4pcs : Flexible Handle (3/8x8, 1/4x6inch) Ratchet handle (1/4 & 3/8inch) 4pcs : Spark Plug (3/8x16 & 3/8x21inch), Universal Joint (1/4 & 3/8inch); 4pcs : Extension Bar (3/8x3, 3/8x6, 1/4x3 & 1/4x6inch); 13pcs : 1/4inch DR socket (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm); 10pcs : 3/8inch Dr socket (10, 11, 12, 13, 14, 15, 16, 17, 19, 22mm); 8pcs : 1/2inch Dr. Bit Socket Hexagon (H3, H4, H5, H6, H7, H8, H10, H12, H14); 9pcs : 1/2inch Dr. Bit Socket Deep Hexagon (H3, H4, H5, H6, H7, H8, H10, H12, H14); 2pcs : Flare Nut Wrench (10x12, 8x10mm); 2pcs : Combination Ratchet Spanner (10 , 12mm); 9pcs : Ex.Long Ballpoint Hex Key Set, S2 Bronze ( 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm); 32pcs Feeler : ( 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.13, 0.15, 0.18, 0.20, 0.23, 0.25, 0.28, 0.30, 0.33, 0.38, 0.40, 0.45, 0.50, 0.55, 0.60, 0.63, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 1.00mm)
- Tray 4 :3pcs : Curved Jaw Locking Plier DL 10inch, Water Pump Plier 10inch, Adjustable Wrench WB03 10inch; 2Pcs : Combination Plier 7, 8inch; 1Pc : Long Nose Plier 6inch; 1Pc : Diagonal Cutting Plier 6inch; 4Pcs : Snap Ring Plier 7inch (IS, ES, IB, EB)
- Tray S : 4pcs : Screwdriver Slotted Type 10254 (SL 6 x38, SL 5x75, SL 6x100, SL 6x150); 4pcs : Screwdriver Phillips Type 10255 (Ph2x38, Ph1x75, Ph2x100, PH 2x150); 1Pc : Wooden Handle Ball Pein Hammer 1lb; 1Set :8pcs Impact driver set; 1Pc : Super Heavy Duty Pipe Wrench WG-02 14inch; 1Pc : Rapid Type Pipe Wrench WG-2SC 8inch
- Tray 1: 8pcs Double Open End Wrench Spanner (6x7, 8x9, 10x11 , 12x13, 14x15, 16x17, 19x21, 22x24m m); 3pcs : Extension Bar (1/2x3, 12x5, 1/2x10inch); 2pcs : L Handle 1/2x10inch & Flexible Handle 1/2x15inch; 2pcs : Ratchet Handle Wt33 1/2inch, Sliding T 1/2x10inch; 2pcs : Spark Plug 1/2x16, 1/2x21(inchxmm); 1Pc : Universal Joint 1/2inch; 24pcs : Socket 1/2 DRIVE 6pt Satin Finish (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32mm); 8pcs : Deep Socket 1/2 DRIVE 6pt Satin Finish ( 10, 12, 13, 14, 17, 19, 21, 22mm)
- Tray 2 : 14pcs Combination Wrench (8, 9, 10, 11, 12, 13, 14, 17, 19, 22, 24, 27, 30, 32mm);
8pcs Double Box Wrench Spanner (6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 19x21, 22x24mm)
- Tray 3 : 4pcs : Flexible Handle (3/8x8, 1/4x6inch) Ratchet handle (1/4 & 3/8inch) 4pcs : Spark Plug (3/8x16 & 3/8x21inch), Universal Joint (1/4 & 3/8inch); 4pcs : Extension Bar (3/8x3, 3/8x6, 1/4x3 & 1/4x6inch); 13pcs : 1/4inch DR socket (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm); 10pcs : 3/8inch Dr socket (10, 11, 12, 13, 14, 15, 16, 17, 19, 22mm); 8pcs : 1/2inch Dr. Bit Socket Hexagon (H3, H4, H5, H6, H7, H8, H10, H12, H14); 9pcs : 1/2inch Dr. Bit Socket Deep Hexagon (H3, H4, H5, H6, H7, H8, H10, H12, H14); 2pcs : Flare Nut Wrench (10x12, 8x10mm); 2pcs : Combination Ratchet Spanner (10 , 12mm); 9pcs : Ex.Long Ballpoint Hex Key Set, S2 Bronze ( 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm); 32pcs Feeler : ( 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.13, 0.15, 0.18, 0.20, 0.23, 0.25, 0.28, 0.30, 0.33, 0.38, 0.40, 0.45, 0.50, 0.55, 0.60, 0.63, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 1.00mm)
- Tray 4 :3pcs : Curved Jaw Locking Plier DL 10inch, Water Pump Plier 10inch, Adjustable Wrench WB03 10inch; 2Pcs : Combination Plier 7, 8inch; 1Pc : Long Nose Plier 6inch; 1Pc : Diagonal Cutting Plier 6inch; 4Pcs : Snap Ring Plier 7inch (IS, ES, IB, EB)
- Tray S : 4pcs : Screwdriver Slotted Type 10254 (SL 6 x38, SL 5x75, SL 6x100, SL 6x150); 4pcs : Screwdriver Phillips Type 10255 (Ph2x38, Ph1x75, Ph2x100, PH 2x150); 1Pc : Wooden Handle Ball Pein Hammer 1lb; 1Set :8pcs Impact driver set; 1Pc : Super Heavy Duty Pipe Wrench WG-02 14inch; 1Pc : Rapid Type Pipe Wrench WG-2SC 8inch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6sP106753244-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
