Drawell Ultrasonic Cleaning Machine Dual-Frequency DTS Series (Mesin Pembersih Ultrasonik / Perhiasan)

Sebelum PPN:
Rp49.999.900 - Rp299.999.900
Spesifikasi
Frequency (kHz)25/40
Accumulative Time (m)40-100
Drainage1-999
Sound Reduce CoverRT-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interchangeable use of two kinds of frequencies: 25KHz, 40KHz Digital display and setting ultrasonic cleaning time
Display woking countdown time
Display actual temperature of the cleaning tank Temperature setting range: Ambient temperature until 80°C Timing range: 1- 99 minutes adjustable
Equipped with a special stainless steel basket,reduce sound cover The shell and cover are made by stainless steel
The equipment controlled by Single-chip controller
The lastest working parameters can be stored in memory after power-off The equipment controlled by Single-chip controller
The lastest working parameters can be stored in memory after power-off

Ulasan Produk

Tidak ada ulasan